Motion
7100164981 3M CLOSED END CONNECTOR, NYLON INSULATED, COPPER INSERT, S-31-

3M
7100164981 3M CLOSED END CONNECTOR, NYLON INSULATED, COPPER INSERT, S-31-

3M™ Closed End Connector, Nylon Insulated, Copper Insert, S-31-A, Bulk, 5000/Case
MI ITEM #09483863
MFR #7100164981 3M CLOSED END CONNECTOR, NYLON INSULATED, COPPER INSERT, S-31-
Price$0.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100164981 3M CLOSED END CONNECTOR, NYLON INSULATED, COPPER INSERT, S-31-

3M™ Closed End Connector, Nylon Insulated, Copper Insert, S-31-A, Bulk, 5000/Case
MI ITEM #09483863
MFR #7100164981 3M CLOSED END CONNECTOR, NYLON INSULATED, COPPER INSERT, S-31-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.72/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Weight
    0.003 lb

Details

  • Manufacturer Upc Number
    00051138980443
  • Minimum Order Quantity
    5000
  • UPC_NO
    00051138980443

Overview

Mfr description
7100164981 3M CLOSED END CONNECTOR,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nylon-insulated barrel ensures a secure fit and offers reliable performance
  • A smooth, flared end provides quick wire insertion
  • Built-in wire stop for correct positioning
  • Accommodates wire sizes 18 to 10 AWG
  • Copper insert offers good conductivity
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 5000/case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought