Motion
SB77225

3M
SB77225

Sanding Disc - 6 in Disc Diameter, Talc Abrasive Material, Non-woven Backing Material, White Color
Mi Item #09483940
MFR #SB77225
Price$9.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SB77225

Sanding Disc - 6 in Disc Diameter, Talc Abrasive Material, Non-woven Backing Material, White Color
Mi Item #09483940
MFR #SB77225

Mfr description
7100136380 SCOTCH-BRITE CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.25/each

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Talc
  • Application
    Blending, Cleaning, Finishing, Polishing
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    White
  • Disc Attachment Type
    Loop
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    7100136380
  • Manufacturer Upc Number
    00076308772253
  • Material Application
    All Metal
  • Max Rpm
    4000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00076308772253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)