Motion
7000031364 3M STEM CONNECTOR SC0010, UP TO 35 KV, 1/0 AWG, 2/0 AWG SOLID

3M
7000031364 3M STEM CONNECTOR SC0010, UP TO 35 KV, 1/0 AWG, 2/0 AWG SOLID

3M™ Stem Connector SC0010, up to 35 kV, 1/0 AWG, 2/0 AWG solid, 10/Case
MI ITEM #09483952
MFR #7000031364 3M STEM CONNECTOR SC0010, UP TO 35 KV, 1/0 AWG, 2/0 AWG SOLID
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031364 3M STEM CONNECTOR SC0010, UP TO 35 KV, 1/0 AWG, 2/0 AWG SOLID

3M™ Stem Connector SC0010, up to 35 kV, 1/0 AWG, 2/0 AWG solid, 10/Case
MI ITEM #09483952
MFR #7000031364 3M STEM CONNECTOR SC0010, UP TO 35 KV, 1/0 AWG, 2/0 AWG SOLID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000031364 3M STEM CONNECTOR SC0010,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tin plated aluminum barrel offers reliable performance
  • Tin-plated copper stem for connection to overhead connections
  • Rated up to 35 kV
  • Factory crimped and sealed copper pin
  • RoHS 2011/65/EU Compliant

Specifications

  • Manufacturer Upc Number
    00054007146636
  • UPC_NO
    00054007146636
  • Minimum Order Quantity
    10
  • Product Types
    Stem Connector
  • Weight
    0.255 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text