Motion
7000149309 3M STEM CONNECTOR SC0030, UP TO 35 KV, 3/0 AWG, 4/0 AWG SOLID

3M
7000149309 3M STEM CONNECTOR SC0030, UP TO 35 KV, 3/0 AWG, 4/0 AWG SOLID

3M™ Stem Connector SC0030, up to 35 kV, 3/0 AWG, 4/0 AWG Solid, 10/Case
Mi Item #09483956
MFR #7000149309 3M STEM CONNECTOR SC0030, UP TO 35 KV, 3/0 AWG, 4/0 AWG SOLID
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000149309 3M STEM CONNECTOR SC0030, UP TO 35 KV, 3/0 AWG, 4/0 AWG SOLID

3M™ Stem Connector SC0030, up to 35 kV, 3/0 AWG, 4/0 AWG Solid, 10/Case
Mi Item #09483956
MFR #7000149309 3M STEM CONNECTOR SC0030, UP TO 35 KV, 3/0 AWG, 4/0 AWG SOLID

Mfr description
7000149309 3M STEM CONNECTOR SC0030,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tin plated aluminum barrel offers reliable performance
  • Tin-plated copper stem for connection to overhead connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.468 lb

Details

  • Manufacturer Upc Number
    00054007146896
  • Minimum Order Quantity
    10
  • Product Types
    Stem Connector
  • UPC_NO
    00054007146896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)