1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
SCPM-19-48-100
Masking Tape - 300 ft Long, 4 ft Wide
Mi Item #
09483969
MFR #
SCPM-19-48-100
Price
$800.29
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Masking and Painters Tape
3M SCPM-19-48-100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
SCPM-19-48-100
Masking Tape - 300 ft Long, 4 ft Wide
Mi Item #
09483969
MFR #
SCPM-19-48-100
Mfr description
7010392507 3M PREMASKING TAPE SCPM-19,
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$800
.29
/each
Add to Cart
Specifications
Dimensions
Length
300 ft
Weight
30 lb
Width
4 ft
Details
Backing Material
Paper
UPC_NO
00051128415894
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items