Motion
SCPM-3-6-100

3M
SCPM-3-6-100

Masking Tape - 91.44 m Long, 6.0000 in Wide
Mi Item #09483980
MFR #SCPM-3-6-100
Price$100.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SCPM-3-6-100

Masking Tape - 91.44 m Long, 6.0000 in Wide
Mi Item #09483980
MFR #SCPM-3-6-100

Mfr description
7000141866 3M PREMASKING TAPE SCPM-3,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.04/each

Specifications

Dimensions

  • Length
    91.44 m
  • Weight
    3.8 lb
  • Width
    6.0000 in

Details

  • Backing Material
    Paper
  • Manufacturer Upc Number
    00051128986844
  • UPC_NO
    00051128986844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)