Motion
SCPM-44X-54-250

3M
SCPM-44X-54-250

Masking & Painter Tape - 250 yd Long, 54.0000 in Wide
Mi Item #09484005
MFR #SCPM-44X-54-250
Price$2,250.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SCPM-44X-54-250

Masking & Painter Tape - 250 yd Long, 54.0000 in Wide
Mi Item #09484005
MFR #SCPM-44X-54-250

Mfr description
7010393539 3M PREMASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent paper tape
  • Can be easily removed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,250.86/each

Specifications

Dimensions

  • Length
    250 yd
  • Weight
    96 lb
  • Width
    54.0000 in

Details

  • Backing Material
    Paper
  • Manufacturer Upc Number
    00051128821640
  • UPC_NO
    00051128821640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)