Motion
SCPS-102-54-100

3M
SCPS-102-54-100

Masking & Painter Tape - 91.44 m Long, 54.0000 in Wide, Transparent
Mi Item #09484014
MFR #SCPS-102-54-100
Price$1,247.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SCPS-102-54-100

Masking & Painter Tape - 91.44 m Long, 54.0000 in Wide, Transparent
Mi Item #09484014
MFR #SCPS-102-54-100

Mfr description
7100180793 3M PRESPACING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,247.42/each

Specifications

Dimensions

  • Length
    91.44 m
  • Weight
    37.809 lb
  • Width
    54.0000 in

Details

  • Backing Material
    Polypropylene Film
  • Color
    Transparent
  • UPC_NO
    00638060099988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)