Motion
SCPS-53X-48-100

3M
SCPS-53X-48-100

Masking Tape - 91.44 m Long, 48.0000 in Wide
MI ITEM #09484036
MFR #SCPS-53X-48-100
Price$839.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SCPS-53X-48-100

Masking Tape - 91.44 m Long, 48.0000 in Wide
MI ITEM #09484036
MFR #SCPS-53X-48-100

Mfr description
7000130082 3M PRESPACING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent paper tape
  • Can be easily removed
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$839.97/each

Specifications

Dimensions

  • Length
    91.44 m
  • Weight
    35 lb
  • Width
    48.0000 in

Details

  • Backing Material
    Paper
  • Manufacturer Upc Number
    50051128401496
  • UPC_NO
    50051128401496

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)