Motion
SF3701SGAF-BLU

3M
SF3701SGAF-BLU

SecureFit™ Safety Glasses - Anti-Fog, Clear Lens, Polycarbonate
MI ITEM #09484144
MFR #SF3701SGAF-BLU
Price$20.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF3701SGAF-BLU

SecureFit™ Safety Glasses - Anti-Fog, Clear Lens, Polycarbonate
MI ITEM #09484144
MFR #SF3701SGAF-BLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.09/each

Specifications

Dimensions

  • Weight
    0.195 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Polycarbonate
  • Frame Color
    Blue
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    Z87+U6
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF3701SGAF-BLU
  • Manufacturer Upc Number
    50051131278962
  • Series
    3700
  • Type
    Safety Glasses
  • UPC_NO
    50051131278962
  • UV Protection
    Yes

Overview

Mfr description
7100203179 3M SECUREFIT 3700 SERIES,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable Ratchet Temples
  • Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
  • Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, up to 25 washings with water*
  • Polycarbonate Lenses absorb 99.9% of UVA and UVB rays
  • Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought