Motion
SF3703SGAF-GRN

3M
SF3703SGAF-GRN

SecureFit™ Safety Glasse - Anti-Fog, Amber Lens, Clear, Green Frame/Temple Color, Polycarbonate
MI ITEM #09484160
MFR #SF3703SGAF-GRN
Price$241.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF3703SGAF-GRN

SecureFit™ Safety Glasse - Anti-Fog, Amber Lens, Clear, Green Frame/Temple Color, Polycarbonate
MI ITEM #09484160
MFR #SF3703SGAF-GRN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$241.14/each

Specifications

Dimensions

  • Weight
    0.195 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Adjustable Temples
    Yes
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2015, EN166-2001
  • Comfort Features
    Adjustable lens angles
  • Description
    3Mtm Securefittm 3700 Series, Sf3703Sgaf-Grn, Green Temple, Scotchgardtm Anti-Fog Coating, Amber Otg Af-As Lens
  • Fits Over Eyeglasses
    Yes
  • Frame Color
    Green
  • Frame Color Family
    Clear, Green
  • Frame Style
    Frameless
  • Frame Temple Color
    Clear, Green
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Over The Glass
  • Lens Coating
    Anti-Fog
  • Lens Color
    Amber
  • Lens Color Family
    Amber
  • Lens Marking
    Z87+U6
  • Lens Material
    Polycarbonate
  • Lens Shade
    Amber
  • Lens Style
    Wide Wrap Around Lens
  • Manufacturer Stock Number
    SF3703SGAF-GRN
  • Manufacturer Upc Number
    50051131279136
  • Metal Frame
    No
  • Noisepiece Type
    Soft One Piece Nose Bridge
  • Product Line
    Securefit
  • Series
    3700
  • Specialty Features
    Adjustable Temples, Anti Fog, Brow Guard, Scratch Resistant, Uv Protection
  • Standards Met
    ANSI Z87.1-2015, EN166-2001
  • Temple Adjustment
    Adjustable
  • Temple Color
    Clear, Green
  • Temple Style
    3Mtm Pressure Diffusion Temple Technology
  • Type
    Protective Eyewear
  • UPC_NO
    50051131279136
  • UV Protection
    Yes

Overview

Mfr description
7100203192 3M SECUREFIT 3700 SERIES,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable Ratchet Temples
  • Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
  • Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, up to 25 washings with water*
  • Polycarbonate Lenses absorb 99.9% of UVA and UVB rays
  • Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought