Motion
SF402AF-FM

3M
SF402AF-FM

Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Polycarbonate, 0 Diopter Lens
MI ITEM #09484185
MFR #SF402AF-FM
Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF402AF-FM

Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Polycarbonate, 0 Diopter Lens
MI ITEM #09484185
MFR #SF402AF-FM

Mfr description
7100112244 3M SECUREFIT PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stylish design weighs less than 1oz
  • Soft adjustable nosepiece to help reduce slippage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.73/each

Specifications

Dimensions

  • Weight
    1.552 lb

Details

  • Comfort Features
    3M™ Pressure Diffusion Temple Technology
  • Diopter Lens
    0
  • Frame Color
    Green/Black
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Value
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF402AF-FM
  • Manufacturer Upc Number
    50051131275657
  • Series
    400
  • Type
    Safety Glasses
  • UPC_NO
    50051131275657

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)