Motion
7100112223 3M SECUREFIT PROTECTIVE EYEWEAR SF410AS-FM, INDOOR/OUTDOOR MIR

3M
7100112223 3M SECUREFIT PROTECTIVE EYEWEAR SF410AS-FM, INDOOR/OUTDOOR MIR

3M™ SecureFit™ Protective Eyewear SF410AS-FM, Indoor/Outdoor Mirror Lens, Foam
MI ITEM #09484187
MFR #7100112223 3M SECUREFIT PROTECTIVE EYEWEAR SF410AS-FM, INDOOR/OUTDOOR MIR
List Price$292.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112223 3M SECUREFIT PROTECTIVE EYEWEAR SF410AS-FM, INDOOR/OUTDOOR MIR

3M™ SecureFit™ Protective Eyewear SF410AS-FM, Indoor/Outdoor Mirror Lens, Foam
MI ITEM #09484187
MFR #7100112223 3M SECUREFIT PROTECTIVE EYEWEAR SF410AS-FM, INDOOR/OUTDOOR MIR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.80/each for your price

Overview

Mfr description
7100112223 3M SECUREFIT PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stylish design weighs less than 1oz
  • Soft adjustable nosepiece to help reduce slippage
  • Incorporates dual-material temples to provide cushioned comfort plus enhanced style and features the proprietary 3M™ Pressure Diffusion Temple Technology – a scientific advancement that helps diffuse pressure over the ear
  • Enhanced temple comfort while not compromising the security of fit across diverse workforces
  • Clear anti-fog coated polycarbonate lens absorbs 99.9% UVA & UVB
  • Removable foam-lined gasket helps keep debris out of your eyes while providing comfort and cushioning.
  • Fits 3M™ SecureFit™ protective eyewear 400-series

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Indoor/Outdoor Mirror
  • Lens Coating
    Anti-scratch
  • Lens Material
    Polycarbonate
  • Diopter Lens
    0
  • Comfort Features
    Lightweight
  • Frame Style
    Frameless
  • Series
    400
  • Lens Marking
    Z87+
  • Manufacturer Stock Number
    SF410AS-FM
  • Manufacturer Upc Number
    50051131275459
  • Group & Class
    Value
  • UPC_NO
    50051131275459
  • Weight
    1.552 lb
  • Frame Color
    Green/Black
  • Frame Temple Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text