Motion
SFP34

3M
SFP34

Bandage - General Wound, Soft Fabric, 4 in
Mi Item #09484192
MFR #SFP34
Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SFP34

Bandage - General Wound, Soft Fabric, 4 in
Mi Item #09484192
MFR #SFP34

Mfr description
7010331936 NEXCARE SOFT FABRIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides protection to minor burns, scrapes, cuts and abrasions
  • Absorbent pad wicks fluid and doesn't stick to your wound
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.13/each

Specifications

Dimensions

  • Length
    4 in
  • Width
    3 in

Details

  • Adhesiveness
    Yes
  • Body Part Application
    General Wound
  • Color
    Beige
  • Manufacturer Stock Number
    7010331936
  • Manufacturer Upc Number
    00051131197749
  • Material
    Soft Fabric
  • UPC_NO
    00051131197749
  • Water Resistance
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)