Motion
7100039258 3M SCOTCH-WELD SURFACE INSENSITIVE INSTANT ADHESIVE SI GEL, C

3M
7100039258 3M SCOTCH-WELD SURFACE INSENSITIVE INSTANT ADHESIVE SI GEL, C

Cyanoacrylate Adhesive - Transparent, 20 g, Tube, Gel
Mi Item #09484228
MFR #7100039258 3M SCOTCH-WELD SURFACE INSENSITIVE INSTANT ADHESIVE SI GEL, C
Price$37.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100039258 3M SCOTCH-WELD SURFACE INSENSITIVE INSTANT ADHESIVE SI GEL, C

Cyanoacrylate Adhesive - Transparent, 20 g, Tube, Gel
Mi Item #09484228
MFR #7100039258 3M SCOTCH-WELD SURFACE INSENSITIVE INSTANT ADHESIVE SI GEL, C

Mfr description
7100039258 3M SCOTCH-WELD SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to a number of substrates, including acidic substrates, such as wood, cardboard, veneer, fabric, cork, paper and leather
  • Precise application: pinch container for a precise drop or squeeze for a steady bead
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.71/each

Specifications

Dimensions

  • Container Size
    20 g
  • Package Size
    20 g
  • Weight
    0.104 lb

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Manufacturer Upc Number
    00051115252662
  • Material Comp
    Cyanoacrylate
  • Package Type
    Tube
  • Product Form
    Gel
  • UPC_NO
    00051115252662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)