Overview
Mfr description
7010330472 3M SCOTCH-WELD SURFACE
- For industrial/occupational use only. Not for consumer sale or use.
- Bonds to a number of substrates, including acidic substrates, such as wood, cardboard, veneer, fabric, cork, paper and leather
- Precise application: pinch container for a precise drop or squeeze for a steady bead
- Gel viscosity adhesive is easily applied from the bottle
- Strong, durable and long lasting bond on a variety of substrates
- Fast curing to keep projects moving quickly
Specifications
- ColorTransparent
- Manufacturer Upc Number00051115252846
- UPC_NO00051115252846
- Weight0.843 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data