Motion
7100002834 3M HOOK AND LOOP FASTENER SJ3000, BLACK, 9 IN X 50 YD, 1 PER C

3M
7100002834 3M HOOK AND LOOP FASTENER SJ3000, BLACK, 9 IN X 50 YD, 1 PER C

3M™ Hook and Loop Fastener SJ3000, Black, 9 in x 50 yd, 1 per case
MI ITEM #09484245
MFR #7100002834 3M HOOK AND LOOP FASTENER SJ3000, BLACK, 9 IN X 50 YD, 1 PER C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100002834 3M HOOK AND LOOP FASTENER SJ3000, BLACK, 9 IN X 50 YD, 1 PER C

3M™ Hook and Loop Fastener SJ3000, Black, 9 in x 50 yd, 1 per case
MI ITEM #09484245
MFR #7100002834 3M HOOK AND LOOP FASTENER SJ3000, BLACK, 9 IN X 50 YD, 1 PER C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    9 in

Details

  • Color
    Black
  • Manufacturer Upc Number
    00051115253034
  • Material
    Polypropylene
  • UPC_NO
    00051115253034

Overview

Mfr description
7100002834 3M HOOK AND LOOP FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin back-to-back hook and loop fastener easily wraps around and attaches to itself
  • This low-profile reclosable fastener provides great design flexibility and fast product assembly
  • Alternative solution to cable ties, bundling straps and tape
  • Features good temperature resistance of 200°F (93°C)
  • Good for indoor use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought