Motion
7010301543 3M LOOP FASTENER SJ3401, BEIGE, 4 IN X 50 YD, 3 ROLLS PER CASE

3M
7010301543 3M LOOP FASTENER SJ3401, BEIGE, 4 IN X 50 YD, 3 ROLLS PER CASE

3M™ Loop Fastener SJ3401, Beige, 4 in x 50 yd, 3 rolls per case
MI ITEM #09484282
MFR #7010301543 3M LOOP FASTENER SJ3401, BEIGE, 4 IN X 50 YD, 3 ROLLS PER CASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010301543 3M LOOP FASTENER SJ3401, BEIGE, 4 IN X 50 YD, 3 ROLLS PER CASE

3M™ Loop Fastener SJ3401, Beige, 4 in x 50 yd, 3 rolls per case
MI ITEM #09484282
MFR #7010301543 3M LOOP FASTENER SJ3401, BEIGE, 4 IN X 50 YD, 3 ROLLS PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    4 in

Details

  • Color
    Beige
  • Material
    Nylon
  • UPC_NO
    00021200647147

Overview

Mfr description
7010301543 3M LOOP FASTENER SJ3401,
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought