Motion
7010313045 3M HOOK FASTENER SJ3506, WHITE, 24 IN X 200 YD, 1 PER CASE

3M
7010313045 3M HOOK FASTENER SJ3506, WHITE, 24 IN X 200 YD, 1 PER CASE

3M™ Hook Fastener SJ3506, White, 24 in x 200 yd, 1 per case
Mi Item #09484469
MFR #7010313045 3M HOOK FASTENER SJ3506, WHITE, 24 IN X 200 YD, 1 PER CASE
Price$15,642.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010313045 3M HOOK FASTENER SJ3506, WHITE, 24 IN X 200 YD, 1 PER CASE

3M™ Hook Fastener SJ3506, White, 24 in x 200 yd, 1 per case
Mi Item #09484469
MFR #7010313045 3M HOOK FASTENER SJ3506, WHITE, 24 IN X 200 YD, 1 PER CASE

Mfr description
7010313045 3M HOOK FASTENER SJ3506,
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Loop Fastener SJ3507, this low-profile reclosable fastener provides great design flexibility and fast product assembly
  • Acrylic-based adhesive offers great shear strength for lightweight applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,642.93/each

Specifications

Dimensions

  • Length
    200 yd
  • Width
    24 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00051111980262
  • Material
    Polypropylene
  • UPC_NO
    00051111980262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)