Motion
7000126451 3M LOOP FASTENER SJ3507, WHITE, 1 IN X 25 YD, 4 PER CASE

3M
7000126451 3M LOOP FASTENER SJ3507, WHITE, 1 IN X 25 YD, 4 PER CASE

3M™ Loop Fastener SJ3507, White, 1 in x 25 yd, 4 per case
Mi Item #09484474
MFR #7000126451 3M LOOP FASTENER SJ3507, WHITE, 1 IN X 25 YD, 4 PER CASE
Price$81.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000126451 3M LOOP FASTENER SJ3507, WHITE, 1 IN X 25 YD, 4 PER CASE

3M™ Loop Fastener SJ3507, White, 1 in x 25 yd, 4 per case
Mi Item #09484474
MFR #7000126451 3M LOOP FASTENER SJ3507, WHITE, 1 IN X 25 YD, 4 PER CASE

Mfr description
7000126451 3M LOOP FASTENER SJ3507,
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fastener SJ3506, this low-profile reclosable fastener provides great design flexibility and fast product assembly
  • Acrylic-based adhesive offers great shear strength for lightweight applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.49/each

Specifications

Dimensions

  • Length
    25 yd
  • Width
    1 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00021200462658
  • Material
    Polyester
  • UPC_NO
    00021200462658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)