Motion
7010374653 3M LOOP FASTENER SJ3507, WHITE, 8 IN X 100 YD, 1 PER CASE

3M
7010374653 3M LOOP FASTENER SJ3507, WHITE, 8 IN X 100 YD, 1 PER CASE

3M™ Loop Fastener SJ3507, White, 8 in x 100 yd, 1 per case
Mi Item #09484478
MFR #7010374653 3M LOOP FASTENER SJ3507, WHITE, 8 IN X 100 YD, 1 PER CASE
Price$2,267.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010374653 3M LOOP FASTENER SJ3507, WHITE, 8 IN X 100 YD, 1 PER CASE

3M™ Loop Fastener SJ3507, White, 8 in x 100 yd, 1 per case
Mi Item #09484478
MFR #7010374653 3M LOOP FASTENER SJ3507, WHITE, 8 IN X 100 YD, 1 PER CASE

Mfr description
7010374653 3M LOOP FASTENER SJ3507,
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fastener SJ3506, this low-profile reclosable fastener provides great design flexibility and fast product assembly
  • Acrylic-based adhesive offers great shear strength for lightweight applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,267.10/each

Specifications

Dimensions

  • Length
    100 yd
  • Width
    8 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00048011588988
  • Material
    Polyester
  • UPC_NO
    00048011588988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)