Motion
7010375741 3M LOOP FASTENER SJ3507, WHITE, 24 IN X 200 YD, 1 PER CASE

3M
7010375741 3M LOOP FASTENER SJ3507, WHITE, 24 IN X 200 YD, 1 PER CASE

3M™ Loop Fastener SJ3507, White, 24 in x 200 yd, 1 per case
MI ITEM #09484480
MFR #7010375741 3M LOOP FASTENER SJ3507, WHITE, 24 IN X 200 YD, 1 PER CASE
Price$15,642.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010375741 3M LOOP FASTENER SJ3507, WHITE, 24 IN X 200 YD, 1 PER CASE

3M™ Loop Fastener SJ3507, White, 24 in x 200 yd, 1 per case
MI ITEM #09484480
MFR #7010375741 3M LOOP FASTENER SJ3507, WHITE, 24 IN X 200 YD, 1 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,642.93/each

Specifications

Dimensions

  • Length
    200 yd
  • Width
    24 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00051111980279
  • Material
    Polyester
  • UPC_NO
    00051111980279

Overview

Mfr description
7010375741 3M LOOP FASTENER SJ3507,
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fastener SJ3506, this low-profile reclosable fastener provides great design flexibility and fast product assembly
  • Acrylic-based adhesive offers great shear strength for lightweight applications
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 158°F (70°C)
  • Good for either indoor or outdoor use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought