Motion
7010383949 3M HOOK FASTENER SJ3526N, BLACK, 4 IN X 50 YD, 1 PER CASE

3M
7010383949 3M HOOK FASTENER SJ3526N, BLACK, 4 IN X 50 YD, 1 PER CASE

3M™ Hook Fastener SJ3526N, Black, 4 in x 50 yd, 1 per case
MI ITEM #09484500
MFR #7010383949 3M HOOK FASTENER SJ3526N, BLACK, 4 IN X 50 YD, 1 PER CASE
List Price$1,698.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010383949 3M HOOK FASTENER SJ3526N, BLACK, 4 IN X 50 YD, 1 PER CASE

3M™ Hook Fastener SJ3526N, Black, 4 in x 50 yd, 1 per case
MI ITEM #09484500
MFR #7010383949 3M HOOK FASTENER SJ3526N, BLACK, 4 IN X 50 YD, 1 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,698.11/each for your price

Overview

Mfr description
7010383949 3M HOOK FASTENER SJ3526N,
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Loop Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon hook fastener provides great design flexibility and fast product assembly
  • High performance rubber-based adhesive offers fast tack, very good shear strength and bonds to a variety of substrates, including plastics
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 120°F (49°C)
  • Best suited for indoor use

Specifications

  • Width
    4 in
  • Length
    50 yd
  • Material
    Nylon
  • Color
    Black
  • Manufacturer Upc Number
    00021200460791
  • UPC_NO
    00021200460791

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text