Motion
7010383960 3M HOOK FASTENER SJ3526N, WHITE, 4 IN X 50 YD, 1 PER CASE

3M
7010383960 3M HOOK FASTENER SJ3526N, WHITE, 4 IN X 50 YD, 1 PER CASE

3M™ Hook Fastener SJ3526N, White, 4 in x 50 yd, 1 per case
Mi Item #09484502
MFR #7010383960 3M HOOK FASTENER SJ3526N, WHITE, 4 IN X 50 YD, 1 PER CASE
Price$1,698.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010383960 3M HOOK FASTENER SJ3526N, WHITE, 4 IN X 50 YD, 1 PER CASE

3M™ Hook Fastener SJ3526N, White, 4 in x 50 yd, 1 per case
Mi Item #09484502
MFR #7010383960 3M HOOK FASTENER SJ3526N, WHITE, 4 IN X 50 YD, 1 PER CASE

Mfr description
7010383960 3M HOOK FASTENER SJ3526N,
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Loop Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon hook fastener provides great design flexibility and fast product assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,698.11/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    4 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00021200561115
  • Material
    Nylon
  • UPC_NO
    00021200561115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)