Motion
7010384088 3M LOOP FASTENER SJ3527N, BEIGE, 5/8 IN X 50 YD, 4 PER CASE

3M
7010384088 3M LOOP FASTENER SJ3527N, BEIGE, 5/8 IN X 50 YD, 4 PER CASE

3M™ Loop Fastener SJ3527N, Beige, 5/8 in x 50 yd, 4 per case
MI ITEM #09484520
MFR #7010384088 3M LOOP FASTENER SJ3527N, BEIGE, 5/8 IN X 50 YD, 4 PER CASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010384088 3M LOOP FASTENER SJ3527N, BEIGE, 5/8 IN X 50 YD, 4 PER CASE

3M™ Loop Fastener SJ3527N, Beige, 5/8 in x 50 yd, 4 per case
MI ITEM #09484520
MFR #7010384088 3M LOOP FASTENER SJ3527N, BEIGE, 5/8 IN X 50 YD, 4 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    0.62 in

Details

  • Color
    Beige
  • Manufacturer Upc Number
    00021200862489
  • Material
    Nylon
  • UPC_NO
    00021200862489

Overview

Mfr description
7010384088 3M LOOP FASTENER SJ3527N,
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
  • High performance rubber-based adhesive offers fast tack, very good shear strength and bonds to a variety of substrates, including plastics
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 120°F (49°C)
  • Best suited for indoor use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought