Motion
7010373904 3M DUAL LOCK RECLOSABLE FASTENER SJ3540, BLACK, TYPE 250, SI

3M
7010373904 3M DUAL LOCK RECLOSABLE FASTENER SJ3540, BLACK, TYPE 250, SI

3M™ Dual Lock™ Reclosable Fastener SJ3540, Black, Type 250, Single Core, 1/2 in x 50 yd, 4 per case, Restricted
Mi Item #09484562
MFR #7010373904 3M DUAL LOCK RECLOSABLE FASTENER SJ3540, BLACK, TYPE 250, SI
Price$362.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010373904 3M DUAL LOCK RECLOSABLE FASTENER SJ3540, BLACK, TYPE 250, SI

3M™ Dual Lock™ Reclosable Fastener SJ3540, Black, Type 250, Single Core, 1/2 in x 50 yd, 4 per case, Restricted
Mi Item #09484562
MFR #7010373904 3M DUAL LOCK RECLOSABLE FASTENER SJ3540, BLACK, TYPE 250, SI

Mfr description
7010373904 3M DUAL LOCK RECLOSABLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.05/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    0.5 in

Details

  • Color
    Black
  • UPC_NO
    00051115252501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)