Motion
7010383950 3M DUAL LOCK RECLOSABLE FASTENER SJ3551CF, BLACK, 1 IN X 50 Y

3M
7010383950 3M DUAL LOCK RECLOSABLE FASTENER SJ3551CF, BLACK, 1 IN X 50 Y

3M™ Dual Lock™ Reclosable Fastener SJ3551CF, Black, 1 in x 50 yd, Type 400, 2 per case
Mi Item #09484572
MFR #7010383950 3M DUAL LOCK RECLOSABLE FASTENER SJ3551CF, BLACK, 1 IN X 50 Y
Price$923.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010383950 3M DUAL LOCK RECLOSABLE FASTENER SJ3551CF, BLACK, 1 IN X 50 Y

3M™ Dual Lock™ Reclosable Fastener SJ3551CF, Black, 1 in x 50 yd, Type 400, 2 per case
Mi Item #09484572
MFR #7010383950 3M DUAL LOCK RECLOSABLE FASTENER SJ3551CF, BLACK, 1 IN X 50 Y

Mfr description
7010383950 3M DUAL LOCK RECLOSABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, interlocking mushroom-shaped heads (400 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 170 and Type 250 stem densities to provide different strength combinations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$923.12/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    1 in

Details

  • Color
    Black
  • Manufacturer Upc Number
    00021200461163
  • UPC_NO
    00021200461163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)