Motion
7010334840 3M DUAL LOCK RECLOSABLE FASTENER SJ3561, CLEAR, 2 IN X 50 YD,

3M
7010334840 3M DUAL LOCK RECLOSABLE FASTENER SJ3561, CLEAR, 2 IN X 50 YD,

3M™ Dual Lock™ Reclosable Fastener SJ3561, Clear, 2 in x 50 yd, Type 400, 1 per case
MI ITEM #09484585
MFR #7010334840 3M DUAL LOCK RECLOSABLE FASTENER SJ3561, CLEAR, 2 IN X 50 YD,
Price$2,414.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010334840 3M DUAL LOCK RECLOSABLE FASTENER SJ3561, CLEAR, 2 IN X 50 YD,

3M™ Dual Lock™ Reclosable Fastener SJ3561, Clear, 2 in x 50 yd, Type 400, 1 per case
MI ITEM #09484585
MFR #7010334840 3M DUAL LOCK RECLOSABLE FASTENER SJ3561, CLEAR, 2 IN X 50 YD,

Mfr description
7010334840 3M DUAL LOCK RECLOSABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Clear, interlocking mushroom-shaped heads (400 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 170 and Type 250 stem densities to provide different strength combinations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,414.97/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    2 in

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00048011579825
  • UPC_NO
    00048011579825

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)