Overview
Mfr description
7010374477 3M DUAL LOCK RECLOSABLE
- For industrial/occupational use only. Not for consumer sale or use.
- Clear, interlocking mushroom-shaped heads (170 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
- Mates with Type 250 and Type 400 stem densities to provide different strength combinations
- Clear, acrylic, tape bonds well to a variety of substrates including metals, glass and plastics such as acrylics, polycarbonate and ABS
- Strong fastener secures with an audible snap, verifying closure
- An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
- Features good temperature resistance of 220ºF/104ºC
- Best suited for indoor and outdoor use
Specifications
- Width2 in
- Length50 yd
- ColorTransparent
- Manufacturer Upc Number00048011579849
- UPC_NO00048011579849
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data