Motion
7000049438 3M DUAL LOCK RECLOSABLE FASTENER SJ3871, BLACK, 1 IN X 45 YD,

3M
7000049438 3M DUAL LOCK RECLOSABLE FASTENER SJ3871, BLACK, 1 IN X 45 YD,

3M™ Dual Lock™ Reclosable Fastener SJ3871, Black, 1 in x 45 yd, Type 400, 2 per case
Mi Item #09484618
MFR #7000049438 3M DUAL LOCK RECLOSABLE FASTENER SJ3871, BLACK, 1 IN X 45 YD,
Price$974.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000049438 3M DUAL LOCK RECLOSABLE FASTENER SJ3871, BLACK, 1 IN X 45 YD,

3M™ Dual Lock™ Reclosable Fastener SJ3871, Black, 1 in x 45 yd, Type 400, 2 per case
Mi Item #09484618
MFR #7000049438 3M DUAL LOCK RECLOSABLE FASTENER SJ3871, BLACK, 1 IN X 45 YD,

Mfr description
7000049438 3M DUAL LOCK RECLOSABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Reclosable system is up to five times stronger than hook-and-loop fasteners
  • Snap-in-place installation replaces screws, nails, snaps and rivets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$974.46/each

Specifications

Dimensions

  • Length
    45 yd
  • Width
    1 in

Details

  • Color
    Black
  • Manufacturer Upc Number
    00051111187975
  • UPC_NO
    00051111187975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)