Motion
7010335375 3M DUAL LOCK RECLOSABLE FASTENER SJ3872, BLACK, 2 IN X 45 YD,

3M
7010335375 3M DUAL LOCK RECLOSABLE FASTENER SJ3872, BLACK, 2 IN X 45 YD,

3M™ Dual Lock™ Reclosable Fastener SJ3872, Black, 2 in x 45 yd, Type 170, 1 per case
MI ITEM #09484623
MFR #7010335375 3M DUAL LOCK RECLOSABLE FASTENER SJ3872, BLACK, 2 IN X 45 YD,
List Price$1,948.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010335375 3M DUAL LOCK RECLOSABLE FASTENER SJ3872, BLACK, 2 IN X 45 YD,

3M™ Dual Lock™ Reclosable Fastener SJ3872, Black, 2 in x 45 yd, Type 170, 1 per case
MI ITEM #09484623
MFR #7010335375 3M DUAL LOCK RECLOSABLE FASTENER SJ3872, BLACK, 2 IN X 45 YD,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,948.94/each for your price

Overview

Mfr description
7010335375 3M DUAL LOCK RECLOSABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, interlocking mushroom-shaped heads (170 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 250 or Type 400 stem densities to provide different strength combinations
  • Black, modified acrylic, very conformable foam tape bonds well to a variety of substrates including metals, powder-coated paints and plastics such as acrylics, polycarbonate and ABS
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Features good temperature resistance of 140°F (60°C)
  • Best suited for indoor and outdoor use

Specifications

  • Width
    2 in
  • Length
    45 yd
  • Color
    Black
  • Manufacturer Upc Number
    00051111188019
  • UPC_NO
    00051111188019

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought