Motion
7000049615 3M DUAL LOCK RECLOSABLE FASTENER SJ3872, BLACK, 3/4 IN X 45 Y

3M
7000049615 3M DUAL LOCK RECLOSABLE FASTENER SJ3872, BLACK, 3/4 IN X 45 Y

3M™ Dual Lock™ Reclosable Fastener SJ3872, Black, 3/4 in x 45 yd, Type 170, 2 per case
MI ITEM #09484625
MFR #7000049615 3M DUAL LOCK RECLOSABLE FASTENER SJ3872, BLACK, 3/4 IN X 45 Y
List Price$730.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000049615 3M DUAL LOCK RECLOSABLE FASTENER SJ3872, BLACK, 3/4 IN X 45 Y

3M™ Dual Lock™ Reclosable Fastener SJ3872, Black, 3/4 in x 45 yd, Type 170, 2 per case
MI ITEM #09484625
MFR #7000049615 3M DUAL LOCK RECLOSABLE FASTENER SJ3872, BLACK, 3/4 IN X 45 Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$730.85/each for your price

Overview

Mfr description
7000049615 3M DUAL LOCK RECLOSABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, interlocking mushroom-shaped heads (170 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 250 or Type 400 stem densities to provide different strength combinations
  • Black, modified acrylic, very conformable foam tape bonds well to a variety of substrates including metals, powder-coated paints and plastics such as acrylics, polycarbonate and ABS
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Features good temperature resistance of 140°F (60°C)
  • Best suited for indoor and outdoor use

Specifications

  • Width
    0.75 in
  • Length
    45 yd
  • Color
    Black
  • Manufacturer Upc Number
    00051111974292
  • UPC_NO
    00051111974292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text