Motion
7100112902 3M DUAL LOCK LOW PROFILE RECLOSABLE FASTENER SJ4575, BLACK, 5/

3M
7100112902 3M DUAL LOCK LOW PROFILE RECLOSABLE FASTENER SJ4575, BLACK, 5/

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4575, Black, 5/8 in x 50 yd, 3 per case
MI ITEM #09484650
MFR #7100112902 3M DUAL LOCK LOW PROFILE RECLOSABLE FASTENER SJ4575, BLACK, 5/
Price$258.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112902 3M DUAL LOCK LOW PROFILE RECLOSABLE FASTENER SJ4575, BLACK, 5/

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4575, Black, 5/8 in x 50 yd, 3 per case
MI ITEM #09484650
MFR #7100112902 3M DUAL LOCK LOW PROFILE RECLOSABLE FASTENER SJ4575, BLACK, 5/

Mfr description
7100112902 3M DUAL LOCK LOW PROFILE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, low profile, polyolefin fastener is half the thickness of standard 3M™ Dual Lock™ Reclosable Fasteners and is self-mating
  • Interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.29/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    0.62 in

Details

  • Color
    Black
  • Manufacturer Upc Number
    00051115257971
  • UPC_NO
    00051115257971

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)