Motion
7000052204 3M DUAL LOCK LOW PROFILE RECLOSABLE FASTENER SJ4580, CLEAR, 1

3M
7000052204 3M DUAL LOCK LOW PROFILE RECLOSABLE FASTENER SJ4580, CLEAR, 1

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4580, Clear, 1 in x 50 yd, 2 per case
MI ITEM #09484657
MFR #7000052204 3M DUAL LOCK LOW PROFILE RECLOSABLE FASTENER SJ4580, CLEAR, 1
List Price$508.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000052204 3M DUAL LOCK LOW PROFILE RECLOSABLE FASTENER SJ4580, CLEAR, 1

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4580, Clear, 1 in x 50 yd, 2 per case
MI ITEM #09484657
MFR #7000052204 3M DUAL LOCK LOW PROFILE RECLOSABLE FASTENER SJ4580, CLEAR, 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$508.86/each for your price

Overview

Mfr description
7000052204 3M DUAL LOCK LOW PROFILE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Clear, low profile, polyolefin fastener is half the thickness of standard 3M™ Dual Lock™ Reclosable Fasteners and is self-mating
  • Interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Clear acrylic tape bonds well to a variety of substrates including metals, glass and plastics such as acrylics, polycarbonate and ABS
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Features good temperature resistance of 220°F (104°C)
  • Best suited for indoor and outdoor use

Specifications

  • Width
    1 in
  • Length
    50 yd
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200462740
  • UPC_NO
    00021200462740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text