Overview
Mfr description
7010374876 3M BUMPON PROTECTIVE
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorWhite
- Length0.5 in
- Width0.14 in
- UPC_NO00051115529221
- Weight0.001 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data