Motion
7100006189 3M BUMPON PROTECTIVE PRODUCTS SJ5302 CLEAR, 7.94MM X 2.2MM

3M
7100006189 3M BUMPON PROTECTIVE PRODUCTS SJ5302 CLEAR, 7.94MM X 2.2MM

3M™ Bumpon™ Protective Products SJ5302 Clear, 7.94mm X 2.2mm 3000/Case
MI ITEM #09484672
MFR #7100006189 3M BUMPON PROTECTIVE PRODUCTS SJ5302 CLEAR, 7.94MM X 2.2MM
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100006189 3M BUMPON PROTECTIVE PRODUCTS SJ5302 CLEAR, 7.94MM X 2.2MM

3M™ Bumpon™ Protective Products SJ5302 Clear, 7.94mm X 2.2mm 3000/Case
MI ITEM #09484672
MFR #7100006189 3M BUMPON PROTECTIVE PRODUCTS SJ5302 CLEAR, 7.94MM X 2.2MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
7100006189 3M BUMPON PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Transparent
  • Length
    0.312 in
  • Width
    0.085 in
  • Height
    0.085 in
  • UPC_NO
    00021200402302
  • Application
    - Notebook Computer Non-Skid Feet - Small Electronic Device Feet - Small Kitchen Appliance Feet - Recessed Application - Small Electronic Device Cushioning Stops

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text