Motion
7100190046 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A MEDIUM, 1

3M
7100190046 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A MEDIUM, 1

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 5A Medium, 10 in x 1 in x 5 in
MI ITEM #09484866
MFR #7100190046 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A MEDIUM, 1
Price$377.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100190046 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A MEDIUM, 1

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 5A Medium, 10 in x 1 in x 5 in
MI ITEM #09484866
MFR #7100190046 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A MEDIUM, 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$377.84/each

Specifications

Details

  • Long Description
    The 7100190046 Scotch-Brite Metal Finishing Wheel MF-WL Non-Woven & Deburring Wheel is constructed in a 5A Medium grade and features a 1 in wheel diameter, ideal for blending.
  • Manufacturer Upc Number
    00638060725184
  • UPC_NO
    00638060725184

Overview

Mfr description
7100190046 SCOTCH-BRITE METAL
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought