Overview
Mfr description
7010390172 3M STAMARK TAPE ELONGATED
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Length8 in
- Width73 in
- Product TypeReflective Tape
- ApplicationSymbols & legends
- UPC_NO50051135959911
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data