Overview
Mfr description
7010345204 3M STAMARK TAPEBICYCLE
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ Stamark™ Pavement Marking Tape Series 270 provides good visibility and value as intersection markings and markings for roads with light-to-medium volume traffic
- Durable, patterned pavement marking tape with high-visibility glass beads, a polyurethane top coat and designed with a built-in reinforced netting
- Superior color and daytime visibility with high reflectivity at night
- Manufactured without the use of heavy metals, lead chromate pigments or other similar, lead containing chemicals
- Pre-cut symbols and legends—standard and custom
- Polyurethane topcoat that helps retain whiteness shear and tearing in the intersection environment
- Includes 3M's industry-leading technical support
- No surface preparation adhesive required when applied within standard tape application season as by the 3M Climate Guide
- Can be applied early and late season, down to 40°F (4°C) with use of 3M™ Stamark™ Surface Preparation Adhesive P-50 or 3MTM StamarkTM Low VOC Surface Preparation Adhesive SPA60
Specifications
- Product TypeReflective Tape
- Manufacturer Upc Number50051141426766
- UPC_NO50051141426766
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data