Overview
Mfr description
7010344977 3M STAMARK TAPE STRAIGHT
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Length9.6 in
- Width38.4 in
- Product TypeReflective Tape
- ApplicationSymbols & legends
- UPC_NO50051135959584
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data