Motion
7100097914 SCOTCH RECTANGLE FELT PADS SP800-NA, BEIGE, 4 IN X 6 IN, 2/PK

3M
7100097914 SCOTCH RECTANGLE FELT PADS SP800-NA, BEIGE, 4 IN X 6 IN, 2/PK

Scotch™ Rectangle Felt Pads SP800-NA, Beige, 4 in x 6 in, 2/pk
MI ITEM #09484985
MFR #7100097914 SCOTCH RECTANGLE FELT PADS SP800-NA, BEIGE, 4 IN X 6 IN, 2/PK
List Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100097914 SCOTCH RECTANGLE FELT PADS SP800-NA, BEIGE, 4 IN X 6 IN, 2/PK

Scotch™ Rectangle Felt Pads SP800-NA, Beige, 4 in x 6 in, 2/pk
MI ITEM #09484985
MFR #7100097914 SCOTCH RECTANGLE FELT PADS SP800-NA, BEIGE, 4 IN X 6 IN, 2/PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.67/each for your price

Overview

Mfr description
7100097914 SCOTCH RECTANGLE FELT PADS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for use on furniture, lamps and décor that sit on finished surfaces
  • Easy-to-apply, self-stick design
  • Felt allows you to move furniture easily
  • Reliable protection from nicks, dents and scratches
  • Great for protecting hardwood floors
  • Color: Beige
  • Size: 4 in. x 6 in
  • Package Contents: 2/Pack

Specifications

  • Color
    Beige
  • Length
    4 in
  • Width
    6 in
  • Manufacturer Upc Number
    00076308905088
  • UPC_NO
    00076308905088
  • Weight
    0.212 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text