Motion
7100098100 SCOTCH ROUND FELT PADS SP823-NA, BROWN, 1.5 IN, 12/PK

3M
7100098100 SCOTCH ROUND FELT PADS SP823-NA, BROWN, 1.5 IN, 12/PK

Scotch™ Round Felt Pads SP823-NA, Brown, 1.5 in, 12/pk
MI ITEM #09485010
MFR #7100098100 SCOTCH ROUND FELT PADS SP823-NA, BROWN, 1.5 IN, 12/PK
List Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100098100 SCOTCH ROUND FELT PADS SP823-NA, BROWN, 1.5 IN, 12/PK

Scotch™ Round Felt Pads SP823-NA, Brown, 1.5 in, 12/pk
MI ITEM #09485010
MFR #7100098100 SCOTCH ROUND FELT PADS SP823-NA, BROWN, 1.5 IN, 12/PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.20/each for your price

Overview

Mfr description
7100098100 SCOTCH ROUND FELT PADS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Brown
  • Length
    1.5 in
  • Width
    1.5 in
  • UPC_NO
    00076308874186
  • Weight
    0.128 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text