Motion
7100098109 SCOTCH SELF-STICK RUBBER PADS SP950-NA, CLEAR, 1/2 IN, 20/PK

3M
7100098109 SCOTCH SELF-STICK RUBBER PADS SP950-NA, CLEAR, 1/2 IN, 20/PK

Scotch™ Self-Stick Rubber Pads SP950-NA, Clear, 1/2 in, 20/pk
MI ITEM #09485038
MFR #7100098109 SCOTCH SELF-STICK RUBBER PADS SP950-NA, CLEAR, 1/2 IN, 20/PK
List Price$4.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100098109 SCOTCH SELF-STICK RUBBER PADS SP950-NA, CLEAR, 1/2 IN, 20/PK

Scotch™ Self-Stick Rubber Pads SP950-NA, Clear, 1/2 in, 20/pk
MI ITEM #09485038
MFR #7100098109 SCOTCH SELF-STICK RUBBER PADS SP950-NA, CLEAR, 1/2 IN, 20/PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.29/each for your price

Overview

Mfr description
7100098109 SCOTCH SELF-STICK RUBBER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dampens closure sounds
  • Great for use on hard surfaces
  • Helps preserve furniture and surfaces from scratching
  • Great for use on vases, ceramics and items that rest on hard surfaces
  • Easy-to-apply, stick-on design
  • Color: Clear
  • Size: 1/2 in. x 1/2 in
  • Package Contents: 20 Bumpers/Pack

Specifications

  • Color
    Transparent
  • Length
    0.5 in
  • Width
    0.5 in
  • Manufacturer Upc Number
    00076308874223
  • UPC_NO
    00076308874223
  • Weight
    0.068 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text