Overview
Mfr description
7000129547 3M STAMARK LOW VOCSURFACE
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ Stamark™ Surface Preparation Adhesives are used to improve the adhesion of 3M™ Stamark™ Tapes for permanent applications
- Can be applied by roller or spray application
- Enhances the adhesion of Stamark™ Tapes, especially in marginal or difficult application conditions
Specifications
- Manufacturer Upc Number00051141426020
- UPC_NO00051141426020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data