Motion
7100203442 NEXCARE STRONG HOLD PAIN-FREE REMOVAL TAPE SST-1, 1 IN X 4

3M
7100203442 NEXCARE STRONG HOLD PAIN-FREE REMOVAL TAPE SST-1, 1 IN X 4

Nexcare™ Strong Hold Pain-Free Removal Tape SST-1, 1 in x 4 yd (25,4 mm x 3,65 m)
Mi Item #09485134
MFR #7100203442 NEXCARE STRONG HOLD PAIN-FREE REMOVAL TAPE SST-1, 1 IN X 4
Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100203442 NEXCARE STRONG HOLD PAIN-FREE REMOVAL TAPE SST-1, 1 IN X 4

Nexcare™ Strong Hold Pain-Free Removal Tape SST-1, 1 in x 4 yd (25,4 mm x 3,65 m)
Mi Item #09485134
MFR #7100203442 NEXCARE STRONG HOLD PAIN-FREE REMOVAL TAPE SST-1, 1 IN X 4

Mfr description
7100203442 NEXCARE STRONG HOLD
  • For industrial/occupational use only. Not for consumer sale or use.
  • From the #1 leader in U.S. hospital tapes
  • Pain-free removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.72/each

Specifications

Dimensions

  • Overall Width
    1 in
  • Weight
    0.074 lb

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00051131216785
  • Minimum Order Quantity
    24
  • Product Types
    Tape
  • UPC_NO
    00051131216785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)