Motion
7000133268 3M PERFORMANCE PLUS WIRE CONNECTOR T/Y+KEG, 40, 000 PER KE

3M
7000133268 3M PERFORMANCE PLUS WIRE CONNECTOR T/Y+KEG, 40, 000 PER KE

3M™ Performance Plus™ Wire Connector T/Y+KEG, 40,000 per Ke, 40000/DR
Mi Item #09485174
MFR #7000133268 3M PERFORMANCE PLUS WIRE CONNECTOR T/Y+KEG, 40, 000 PER KE
Price$0.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133268 3M PERFORMANCE PLUS WIRE CONNECTOR T/Y+KEG, 40, 000 PER KE

3M™ Performance Plus™ Wire Connector T/Y+KEG, 40,000 per Ke, 40000/DR
Mi Item #09485174
MFR #7000133268 3M PERFORMANCE PLUS WIRE CONNECTOR T/Y+KEG, 40, 000 PER KE

Mfr description
7000133268 3M PERFORMANCE PLUS WIRE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong bite for a secure, reliable connection
  • Flexible spring expands for greater wire range and reuse
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.26/each

Specifications

Dimensions

  • Weight
    1.315 g

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051128586235
  • Material
    Plastic
  • UPC_NO
    00051128586235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)