Overview
Mfr description
7100026081 3M DUAL LOCK RECLOSABLE
- For industrial/occupational use only. Not for consumer sale or use.
- Trial bag version (1 in. x 10 ft.) of 3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4575
- Great for small jobs, prototyping and design evaluation
- Interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times
- Low surface energy acrylic adhesive bonds well to a variety of substrates including metals, powder-coated paints and a broad range of plastics
- Strong fastener secures with an audible snap, verifying closure
- An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
- Features good temperature resistance of 158°F (70°C)
- Best suited for outdoor or indoor use
Specifications
- ColorBlack
- Manufacturer Upc Number00051111976364
- UPC_NO00051111976364
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data