Motion
TB641

3M
TB641

Anti-slip Tape & Strip - Black Color
MI ITEM #09485228
MFR #TB641
Price$75.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
TB641

Anti-slip Tape & Strip - Black Color
MI ITEM #09485228
MFR #TB641

Mfr description
7000049649 3M GRIPPING MATERIAL TB641,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.46/each

Specifications

Dimensions

  • Width
    6 in

Details

  • Color
    Black
  • Type
    Gripping Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)