Motion
7010372394 3M TWO BOND TESTING TAPE TBX, 1/2 IN X 72 YD, 12 ROLLS PER CAS

3M
7010372394 3M TWO BOND TESTING TAPE TBX, 1/2 IN X 72 YD, 12 ROLLS PER CAS

3M™ Two Bond Testing Tape TBX, 1/2 in x 72 yd, 12 rolls per case
Mi Item #09485230
MFR #7010372394 3M TWO BOND TESTING TAPE TBX, 1/2 IN X 72 YD, 12 ROLLS PER CAS
Price$1,908.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010372394 3M TWO BOND TESTING TAPE TBX, 1/2 IN X 72 YD, 12 ROLLS PER CAS

3M™ Two Bond Testing Tape TBX, 1/2 in x 72 yd, 12 rolls per case
Mi Item #09485230
MFR #7010372394 3M TWO BOND TESTING TAPE TBX, 1/2 IN X 72 YD, 12 ROLLS PER CAS

Mfr description
7010372394 3M TWO BOND TESTING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,908.78/each

Specifications

Dimensions

  • Length
    72 yd
  • Width
    0.5 in

Details

  • UPC_NO
    00021200630729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)