Motion
TC2707

3M
TC2707

Epoxy Resin & Adhesive - Gray color
Mi Item #09485232
MFR #TC2707
Price$119.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
TC2707

Epoxy Resin & Adhesive - Gray color
Mi Item #09485232
MFR #TC2707

Mfr description
7100178037 3M THERMALLY CONDUCTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.47/each

Specifications

Dimensions

  • Container Size
    50 ml
  • Shear Strength
    2700 psi

Details

  • Adhesive Material
    Epoxy
  • Application
    Bonding, Gap Filling, Potting, Thermal Transfer
  • Color
    Gray
  • Manufacturer Product Page
  • Mix Ratio
    2:1
  • Product Form
    Cartridge
  • UPC_NO
    00048011652160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)